Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Cable Connector, Al, 1-1/2", 1.725-1.850

  • Mfr # RTK-150-11

  • Zoro # G7212438


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight
Standards
CSA 28985
Conduit Size
1.5
Material
Aluminum
Trade Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTK-150-11
Zoro #
G7212438
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
Trade Size
1-1/2 in
Knockout Size
2.016 in
Maximum Knock Out Size (In)
2.016
Thread Size
1.5
Inside Body Diameter / Body Bore
1.59

Details

Style - Connector
Straight
Item
MC Cable Connector,Al,1-1/2",1.725-1.850
Standards
CSA 28985
Material
Aluminum
Cable Opening Min.
1.725 in
Cable Opening Max.
1.85 in
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Maximum Operating Temperature (F)
250
Thread Type
NPT
Clearance Hole (In)
2.016
CSA Specification
28985
Cable Range
1.725 - 1.850
Bushing Material
Neoprene

Description

MC Cable Connector,Al,1-1/2 In.,1.725-1.850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.