Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Cable Connector, Al, 1/2", .650-.775

  • Mfr # RTK-050-2

  • Zoro # G7212392


product price: $25.69
/ea
Sold in multiples of 4 for $102.76

Key Features

Style - Connector
Straight
Material
Aluminum
Conduit Size
1/2
Standards
CSA 28985
Knockout Size
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTK-050-2
Zoro #
G7212392
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2
Knockout Size
0.906 in
Trade Size
1/2 in
Inside Body Diameter / Body Bore
0.485
Maximum Knock Out Size (In)
0.906
Thread Size
1/2

Details

Style - Connector
Straight
Item
MC Cable Connector,Al,1/2",.650-.775
Material
Aluminum
Standards
CSA 28985
Cable Opening Max.
0.775
Cable Opening Min.
0.65 in
CSA Specification
28985
Cable Range
.650 - .775
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Clearance Hole (In)
0.906
Thread Type
NPT
Bushing Holes
1

Description

MC Cable Connector,Al,1/2 In.,.650-.775

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.