Zoro Homepage

MC Cable Connector, Al, 1/2", .750-.875

  • Mfr # RTK-050-3

  • Zoro # G7212270


product price: $24.89
/ea
Sold in multiples of 4 for $99.56

Key Features

Style - Connector
Straight
Conduit Size
1/2
Material
Aluminum
Standards
CSA 28985
Trade Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTK-050-3
Zoro #
G7212270
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2
Trade Size
1/2 in
Knockout Size
0.906 in
Maximum Knock Out Size (In)
0.906
Inside Body Diameter / Body Bore
0.61
Thread Size
1/2

Details

Style - Connector
Straight
Item
MC Cable Connector,Al,1/2",.750-.875
Material
Aluminum
Standards
CSA 28985
Cable Opening Min.
3/4 in
Cable Opening Max.
7/8 in
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
Clearance Hole (In)
0.906
Bushing Holes
1
Cable Range
.750 - .875
Thread Type
NPT
CSA Specification
28985

Description

MC Cable Connector,Al,1/2 In.,.750-.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.