Zoro Homepage

MC Cable Connector, Al, 2-1/2", 2.700-2.850

  • Mfr # RTK-250-19

  • Zoro # G7212569


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight
Conduit Size
2.5
Standards
CSA 28985
Material
Aluminum
Knockout Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTK-250-19
Zoro #
G7212569
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2.5
Knockout Size
3 in
Trade Size
2-1/2 in
Maximum Knock Out Size (In)
3
Inside Body Diameter / Body Bore
2.33
Thread Size
2.5

Details

Style - Connector
Straight
Item
MC Cable Connector,Al,2-1/2",2.700-2.850
Standards
CSA 28985
Material
Aluminum
Cable Opening Min.
2.7 in
Cable Opening Max.
2.85 in
Maximum Operating Temperature (F)
250
Cable Range
2.700 - 2.850
Bushing Material
Neoprene
CSA Specification
28985
Thread Type
NPT
Minimum Operating Temperature (F)
-40
Clearance Hole (In)
3
Bushing Holes
1

Description

MC Cable Connector,Al,2-1/2 In.,2.700-2.850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.