Zoro Homepage

MC Cable Connector, Al, 2", 2.225-2.350

  • Mfr # RTK-200-15

  • Zoro # G7212471


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight
Conduit Size
2
Material
Aluminum
Standards
CSA 28985
Cable Opening Min.
2.225 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTK-200-15
Zoro #
G7212471
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2
Trade Size
2 in
Knockout Size
2-1/2 in
Inside Body Diameter / Body Bore
2
Thread Size
2
Maximum Knock Out Size (In)
2.5

Details

Style - Connector
Straight
Item
MC Cable Connector,Al,2",2.225-2.350
Material
Aluminum
Standards
CSA 28985
Cable Opening Min.
2.225 in
Cable Opening Max.
2.35 in
Clearance Hole (In)
2.5
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Thread Type
NPT
Cable Range
2.225 - 2.350
Bushing Material
Neoprene
Bushing Holes
1
Maximum Operating Temperature (F)
250

Description

MC Cable Connector,Al,2 In.,2.225-2.350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.