Zoro Homepage

MC Cable Connector, Al, 3/4", .955-1.080

  • Mfr # RTK-075-5

  • Zoro # G7212340


product price: $34.79
/ea
Sold in multiples of 3 for $104.37

Key Features

Style - Connector
Straight
Standards
CSA 28985
Conduit Size
3/4
Material
Aluminum
Cable Opening Max.
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTK-075-5
Zoro #
G7212340
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
3/4
Trade Size
3/4 in
Knockout Size
1.141 in
Maximum Knock Out Size (In)
1.141
Thread Size
3/4
Inside Body Diameter / Body Bore
0.81

Details

Style - Connector
Straight
Item
MC Cable Connector,Al,3/4",.955-1.080
Standards
CSA 28985
Material
Aluminum
Cable Opening Max.
1.08 in
Cable Opening Min.
0.955 in
Bushing Material
Neoprene
Bushing Holes
1
Cable Range
.955 - 1.080
Minimum Operating Temperature (F)
-40
Thread Type
NPT
Clearance Hole (In)
1.141
CSA Specification
28985
Maximum Operating Temperature (F)
250

Description

MC Cable Connector,Al,3/4 In.,.955-1.080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.