Zoro Homepage

MC Cable Connector, SS, 1/2", .650-.775

  • Mfr # RTKSS-050-2

  • Zoro # G7212919


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight
Conduit Size
1/2
Standards
CSA 28985
Material
Stainless Steel
Cable Opening Min.
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTKSS-050-2
Zoro #
G7212919
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2
Trade Size
1/2 in
Knockout Size
0.906 in
Thread Size
1/2
Maximum Knock Out Size (In)
0.906
Inside Body Diameter / Body Bore
0.5

Details

Style - Connector
Straight
Item
MC Cable Connector,SS,1/2",.650-.775
Standards
CSA 28985
Material
Stainless Steel
Cable Opening Min.
0.65 in
Cable Opening Max.
0.775
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Clearance Hole (In)
0.906
Bushing Holes
1
Cable Range
.650 - .775
Thread Type
NPT
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250

Description

MC Cable Connector,SS,1/2 In.,.650-.775

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.