Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Cable Connector, SS, 1/2", .860-.985

  • Mfr # RTKSS-050-4

  • Zoro # G7213007


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight
Standards
CSA 28985
Material
Stainless Steel
Conduit Size
1/2
Trade Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTKSS-050-4
Zoro #
G7213007
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2
Trade Size
1/2 in
Knockout Size
0.906 in
Thread Size
1/2
Maximum Knock Out Size (In)
0.906
Inside Body Diameter / Body Bore
0.61

Details

Style - Connector
Straight
Item
MC Cable Connector,SS,1/2",.860-.985
Standards
CSA 28985
Material
Stainless Steel
Cable Opening Max.
0.985 in
Cable Opening Min.
0.86 in
Minimum Operating Temperature (F)
-40
Thread Type
NPT
Bushing Material
Neoprene
Bushing Holes
1
CSA Specification
28985
Cable Range
.860 - .985
Clearance Hole (In)
0.906
Maximum Operating Temperature (F)
250

Description

MC Cable Connector,SS,1/2 In.,.860-.985

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.