Zoro Homepage

MC Cable Connector, SS, 2", 2.100-2.225

  • Mfr # RTKSS-200-14

  • Zoro # G7213059


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight
Material
Stainless Steel
Standards
CSA 28985
Conduit Size
2
Knockout Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTKSS-200-14
Zoro #
G7213059
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2
Knockout Size
2-1/2 in
Trade Size
2 in
Inside Body Diameter / Body Bore
2
Thread Size
2
Maximum Knock Out Size (In)
2.5

Details

Style - Connector
Straight
Item
MC Cable Connector,SS,2",2.100-2.225
Material
Stainless Steel
Standards
CSA 28985
Cable Opening Max.
2.225 in
Cable Opening Min.
2.1 in
Thread Type
NPT
Maximum Operating Temperature (F)
250
Bushing Holes
1
Clearance Hole (In)
2.5
Bushing Material
Neoprene
Cable Range
2.100 - 2.225
CSA Specification
28985
Minimum Operating Temperature (F)
-40

Description

MC Cable Connector,SS,2 In.,2.100-2.225

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.