Zoro Homepage

MC Cable Connector, SS, 3", 1/2", 3.75-3.90

  • Mfr # RTKSS-350-26

  • Zoro # G7213153


product price: $1,972.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight
Standards
CSA 28985
Material
Stainless Steel
Conduit Size
3.5
Trade Size
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTKSS-350-26
Zoro #
G7213153
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
3.5
Trade Size
3-1/2 in
Knockout Size
4.04 in
Thread Size
3.5
Maximum Knock Out Size (In)
4.04
Inside Body Diameter / Body Bore
3.25

Details

Style - Connector
Straight
Item
MC Cable Connector,SS,3",1/2",3.75-3.90
Standards
CSA 28985
Material
Stainless Steel
Cable Opening Min.
3-3/4 in
Cable Opening Max.
3.9 in
Thread Type
NPT
Bushing Holes
1
Cable Range
3.750 - 3.900
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Clearance Hole (In)
4.04

Description

MC Cable Connector,SS,3 In.,1/2 In.,3.75-3.90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.