Zoro Homepage

MC Cable Connector, SS, 4", 3.900-4.050

  • Mfr # RTKSS-400-27

  • Zoro # G7213241


product price: $2,247.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight
Standards
CSA 28985
Conduit Size
4
Material
Stainless Steel
Knockout Size
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTKSS-400-27
Zoro #
G7213241
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
4
Knockout Size
4.63 in
Trade Size
4 in
Thread Size
4
Maximum Knock Out Size (In)
4.63
Inside Body Diameter / Body Bore
3.675

Details

Style - Connector
Straight
Item
MC Cable Connector,SS,4",3.900-4.050
Standards
CSA 28985
Material
Stainless Steel
Cable Opening Max.
4.05 in
Cable Opening Min.
3.9 in
Bushing Material
Neoprene
Cable Range
3.900 - 4.050
CSA Specification
28985
Clearance Hole (In)
4.63
Maximum Operating Temperature (F)
250
Thread Type
NPT
Bushing Holes
1
Minimum Operating Temperature (F)
-40

Description

MC Cable Connector,SS,4 In.,3.900-4.050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.