Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3303-006R
Zoro #
G7211010
UPC #
785411814414
Country of Origin
United States
Dimensions
Cable Dia. Range
1-1/2 in to 1.74 in
Eye Length
8 in
Mesh Length
15 in
Min. Cable Size
1-1/2 in
Max. Cable Size
1.74 in
Details
Item
Pulling Grip,Light Duty,1.50-1.74
Material
Galvanized Steel
Standards
UL 94HB
Eye Style
Single
Grip Style
Closed Mesh
Breaking Strength
6800 lb.
Description
Pulling Grip,Light Duty,1.50-1.74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.