Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3303-013R
Zoro #
G7210931
UPC #
785411814483
Country of Origin
United States
Dimensions
Cable Dia. Range
3/4 in to 0.99 in
Eye Length
6 in
Mesh Length
20 in
Max. Cable Size
0.99 in
Min. Cable Size
3/4 in
Details
Item
Pulling Grip,Light Duty,Standard,.75-.99
Material
Galvanized Steel
Eye Style
Single
Standards
UL 94HB
Breaking Strength
4000 lb.
Grip Style
Closed Mesh
Description
Pulling Grip,Light Duty,Standard,.75-.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.