Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, D Key, F, 3 Pole, Back Panel Mt

  • Mfr # 203W0010N

  • Zoro # G7208420


product price: $23.99
/ea
Sold in multiples of 3 for $71.97

Key Features

IP Rating
IP67
Cable Code
Auto
Shell Plating
Clear Anodized
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203W0010N
Zoro #
G7208420
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.85

Details

Item
Receptacle,D Key,F,3 Pole,Back Panel Mt
IP Rating
IP67
Cable Code
Auto
Shell Plating
Clear Anodized
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red/White
Nema Rating
6P
Wiring Color Code
Auto CC
Cable Strand
26 X #36
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Conductor Color 1
Green
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Shell Material
Machined Aluminum
Voltage Rating (DC)
300
Current Rating (amps)
5
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
176
Wire Gauge
18 AWG
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Receptacle Lead Jacket Material
PVC
Conductor Color 2
Red/Black
Minimum Operating Temperature (C)
-20
Tab Info
Coupling Nut Mtl,ROHS,TL APP,Cable Cross,IP Ratings,CRT,Cable Jacket Mtl,Knockout Dim
Insert Material
Nylon
Connector Style
MicroLink Dual Key
Locknut Material
Steel
Receptacle Configuration
Male Back Panel Mount
Poles
3

Description

Receptacle,D Key,F,3 Pole,Back Panel Mt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.