Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, D Key, F, 4 Pole, Back Panel Mt

  • Mfr # 204W0010N

  • Zoro # G7208463


product price: $26.69
/ea
Sold in multiples of 3 for $80.07

Key Features

IP Rating
IP67
Conductor Color 4
Green
Conductor Color 2
Red/White
Insert Material
Nylon
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204W0010N
Zoro #
G7208463
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
0.85
Receptacle Lead Length
1

Details

Item
Receptacle,D Key,F,4 Pole,Back Panel Mt
IP Rating
IP67
Conductor Color 4
Green
Conductor Color 2
Red/White
Insert Material
Nylon
Contact Carrier Material
Nylon
CSA Specification
E165657
Conductor Color 1
Red/Black
Shell Plating
Clear Anodized
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
80
O-Ring Material
Nitrile Rubber
Shell Material
Machined Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red
Voltage Rating (AC)
250
Tab Info
ROHS,Cable Jacket Mtl,Coupling Nut Mtl,CRT,IP Ratings,Cable Cross,TL APP,Knockout Dim
Receptacle Lead Jacket Material
PVC
Maximum Operating Temperature (F)
176
Cable Strand
26 X #36
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Locknut Material
Steel
Cable Code
Auto
Poles
4
Nema Rating
6P
cRU Specification
E165657
Current Rating (amps)
5
Thread 1
1/2-20 UNF
Wire Gauge
18 AWG
Receptacle Configuration
Male Back Panel Mount
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4

Description

Receptacle,D Key,F,4 Pole,Back Panel Mt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.