Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, D Key, F, 5 Pole, 1/4" SS, Shell

  • Mfr # 205S0010P

  • Zoro # G7208299


product price: $20.79
/ea
Sold in multiples of 4 for $83.16

Key Features

IP Rating
IP67
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Conductor Color 2
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205S0010P
Zoro #
G7208299
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.57
Length (in)
0.93
Receptacle Lead Length
1

Details

Item
Receptacle,D Key,F,5 Pole,1/4" SS,Shell
IP Rating
IP67
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Conductor Color 2
Red
Nema Rating
6P
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Shell Material
Machined Aluminum
Poles
5
Conductor Color 4
Red/Yellow
Thread 2
1/4-18 NPT
Conductor Color 5
Red/Black
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Conductor Color 3
Green
Receptacle Lead Jacket Material
PVC
Voltage Rating (DC)
300
cRU Specification
E165657
Locknut Material
Steel
Tab Info
TL APP,CRT,Cable Cross,Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl,ROHS,Knockout Dim
Maximum Operating Temperature (F)
176
Shell Plating
Clear Anodized
Conductor Color 1
Red/White
CSA Specification
E165657
Contact Carrier Material
Nylon
Receptacle Configuration
Female Straight
Current Rating (amps)
4
Cable Code
Auto
Maximum Operating Temperature (C)
80
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF

Description

Receptacle,D Key,F,5 Pole,1/4 In. SS,Shell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.