Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, D Key, F, 5 Pole, Back Panel Mt

  • Mfr # 205W0010N

  • Zoro # G7208448


product price: $26.19
/ea
Sold in multiples of 3 for $78.57

Key Features

IP Rating
IP67
Conductor Color 5
Red/Black
Maximum Operating Temperature (C)
80
Maximum Operating Temperature (F)
176
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205W0010N
Zoro #
G7208448
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.85

Details

Item
Receptacle,D Key,F,5 Pole,Back Panel Mt
IP Rating
IP67
Conductor Color 5
Red/Black
Maximum Operating Temperature (C)
80
Maximum Operating Temperature (F)
176
Cable Code
Auto
Conductor Color 3
Green
CSA Specification
E165657
Nema Rating
6P
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Locknut Material
Steel
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/White
Connector Style
MicroLink Dual Key
Shell Plating
Clear Anodized
Receptacle Configuration
Male Back Panel Mount
Tab Info
Knockout Dim,Cable Jacket Mtl,IP Ratings,CRT,Coupling Nut Mtl,TL APP,Cable Cross,ROHS
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Wire Gauge
18 AWG
Conductor Color 4
Red/Yellow
Shell Material
Machined Aluminum
Current Rating (amps)
5
Voltage Rating (DC)
300
Wiring Color Code
Auto CC
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Insert Material
Nylon
Conductor Color 2
Red
Contact Resistance (Micro Ohms)
5
Receptacle Lead Jacket Material
PVC
Poles
5

Description

Receptacle,D Key,F,5 Pole,Back Panel Mt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.