Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, D Key, Fem, 2 Pole, 1 1/4" NPT

  • Mfr # 202S0010P

  • Zoro # G7208247


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

IP Rating
IP67
Receptacle Lead Jacket Material
PVC
Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.57
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202S0010P
Zoro #
G7208247
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.57
Length (in)
0.93

Details

Item
Receptacle,D Key,Fem,2 Pole,1 1/4" NPT
IP Rating
IP67
Receptacle Lead Jacket Material
PVC
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
Poles
2
Cable Code
Auto
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
Locknut Material
Steel
Nema Rating
6P
Current Rating (amps)
4
Thread 1
1/2-20 UNF
cRU Specification
E165657
Contact Carrier Material
Nylon
Conductor Color 2
Blue
Thread 2
1/4-18 NPT
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Shell Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Maximum Operating Temperature (F)
176
Wire Gauge
22 AWG
Shell Material
Machined Aluminum
Receptacle Configuration
Female Straight
Conductor Color 1
Brown
Voltage Rating (AC)
250
Tab Info
Cable Cross,ROHS,CRT,IP Ratings,Knockout Dim,Coupling Nut Mtl,TL APP,Cable Jacket Mtl

Description

Receptacle,D Key,Fem,2 Pole,1 1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.