Zoro Homepage

Receptacle, D Key, Fem, 2 Pole, 1/4", 18 AWG

  • Mfr # 202S0010N

  • Zoro # G7208210


product price: $16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

IP Rating
IP67
Voltage Rating (DC)
300
Locknut Material
Steel
CSA Specification
E165657
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202S0010N
Zoro #
G7208210
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.93
Maximum Knock Out Size (in)
0.57

Details

Item
Receptacle,D Key,Fem,2 Pole,1/4",18 AWG
IP Rating
IP67
Voltage Rating (DC)
300
Locknut Material
Steel
CSA Specification
E165657
Insert Material
Nylon
Nema Rating
6P
Conductor Color 2
Blue
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Tab Info
Coupling Nut Mtl,Cable Cross,TL APP,IP Ratings,Cable Jacket Mtl,CRT,Knockout Dim,ROHS
cRU Specification
E165657
Maximum Operating Temperature (F)
176
Current Rating (amps)
5
Poles
2
Shell Plating
Clear Anodized
Wiring Color Code
Auto CC
Receptacle Configuration
Female Straight
Receptacle Lead Jacket Material
PVC
Thread 1
1/2-20 UNF
Minimum Operating Temperature (F)
-4
Thread 2
1/4-18 NPT
Shell Material
Machined Aluminum
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
80
Connector Style
MicroLink Dual Key
Voltage Rating (AC)
250

Description

Receptacle,D Key,Fem,2 Pole,1/4 In.,18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.