Zoro Homepage

Receptacle, D Key, Fem, 3 Pole, 1/4", 18 AWG

  • Mfr # 203S0010N

  • Zoro # G7208238


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

IP Rating
IP67
Wire Gauge
18 AWG
Maximum Knock Out Size (in)
0.57
Contact Carrier Material
Nylon
Nema Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203S0010N
Zoro #
G7208238
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.57
Length (in)
0.93
Receptacle Lead Length
1

Details

Item
Receptacle,D Key,Fem,3 Pole,1/4",18 AWG
IP Rating
IP67
Wire Gauge
18 AWG
Contact Carrier Material
Nylon
Nema Rating
6P
Conductor Color 1
Green
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Tab Info
CRT,ROHS,TL APP,Knockout Dim,Cable Cross,Coupling Nut Mtl,IP Ratings,Cable Jacket Mtl
Thread 1
1/2-20 UNF
Shell Material
Machined Aluminum
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Insert Material
Nylon
Receptacle Configuration
Female Straight
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Poles
3
Thread 2
1/4-18 NPT
Voltage Rating (DC)
300
Contact Material
Brass, Gold Plated Over Nickel"
Shell Plating
Clear Anodized
cRU Specification
E165657
Conductor Color 2
Red/Black
Conductor Color 3
Red/White
Wiring Color Code
Auto CC
Receptacle Lead Jacket Material
PVC
Current Rating (amps)
5
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Locknut Material
Steel
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4

Description

Receptacle,D Key,Fem,3 Pole,1/4 In.,18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.