Zoro Homepage

Receptacle, D Key, Fem, 4 Pole, 1 1/4" NPT

  • Mfr # 204S0010P

  • Zoro # G7208308


product price: $22.29
/ea
Sold in multiples of 4 for $89.16

Key Features

IP Rating
IP67
Poles
4
cRU Specification
E165657
Maximum Knock Out Size (in)
0.57
Shell Material
Machined Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204S0010P
Zoro #
G7208308
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.57
Receptacle Lead Length
1
Length (in)
0.93

Details

Item
Receptacle,D Key,Fem,4 Pole,1 1/4" NPT
IP Rating
IP67
Poles
4
cRU Specification
E165657
Shell Material
Machined Aluminum
Locknut Material
Steel
Conductor Color 3
Red
Conductor Color 2
Red/White
Thread 2
1/4-18 NPT
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4
Conductor Color 1
Red/Black
Maximum Operating Temperature (C)
80
Cable Strand
26 X #36
Tab Info
IP Ratings,ROHS,Cable Cross,Knockout Dim,Coupling Nut Mtl,TL APP,CRT,Cable Jacket Mtl
CSA Specification
E165657
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Nema Rating
6P
Receptacle Lead Jacket Material
PVC
Receptacle Configuration
Female Straight
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Conductor Color 4
Green
Insert Material
Nylon
Shell Plating
Clear Anodized
Wiring Color Code
Auto CC
Cable Code
Auto
Maximum Operating Temperature (F)
176
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Wire Gauge
22 AWG

Description

Receptacle,D Key,Fem,4 Pole,1 1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.