Zoro Homepage

Receptacle, D Key, Fem, 4 Pole, 1/4", 18 AWG

  • Mfr # 204S0010N

  • Zoro # G7208317


product price: $20.29
/ea
Sold in multiples of 4 for $81.16

Key Features

IP Rating
IP67
Receptacle Configuration
Female Straight
Voltage Rating (DC)
300
Cable Code
Auto
Conductor Color 4
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204S0010N
Zoro #
G7208317
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.93
Maximum Knock Out Size (in)
0.57

Description

Receptacle,D Key,Fem,4 Pole,1/4 In.,18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.