Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, D Key, Fem, 5 Pole, 1/4", 18 AWG

  • Mfr # 205S0010N

  • Zoro # G7208280


product price: $21.49
/ea
Sold in multiples of 4 for $85.96

Key Features

IP Rating
IP67
CSA Specification
E165657
Shell Material
Machined Aluminum
O-Ring Material
Nitrile Rubber
Tab Info
Cable Jacket Mtl,Cable Cross,ROHS,IP Ratings,TL APP,Coupling Nut Mtl,Knockout Dim,CRT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205S0010N
Zoro #
G7208280
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.57
Receptacle Lead Length
1
Length (in)
0.93

Details

Item
Receptacle,D Key,Fem,5 Pole,1/4",18 AWG
IP Rating
IP67
CSA Specification
E165657
Shell Material
Machined Aluminum
O-Ring Material
Nitrile Rubber
Tab Info
Cable Jacket Mtl,Cable Cross,ROHS,IP Ratings,TL APP,Coupling Nut Mtl,Knockout Dim,CRT
Conductor Color 5
Red/Black
Contact Resistance (Micro Ohms)
5
Receptacle Configuration
Female Straight
Current Rating (amps)
5
Maximum Operating Temperature (F)
176
Poles
5
Connector Style
MicroLink Dual Key
Cable Code
Auto
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Wire Gauge
18 AWG
Thread 2
1/4-18 NPT
Maximum Operating Temperature (C)
80
Conductor Color 2
Red
Conductor Color 3
Green
Voltage Rating (DC)
300
Shell Plating
Clear Anodized
Contact Material
Brass, Gold Plated Over Nickel"
Nema Rating
6P
Voltage Rating (AC)
250
Thread 1
1/2-20 UNF
Minimum Operating Temperature (F)
-4
Locknut Material
Steel
cRU Specification
E165657
Insert Material
Nylon
Conductor Color 4
Red/Yellow
Receptacle Lead Jacket Material
PVC
Conductor Color 1
Red/White
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon

Description

Receptacle,D Key,Fem,5 Pole,1/4 In.,18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.