Zoro Homepage

Receptacle, D Key, Shield-Coupler, M, 3 Pole

  • Mfr # 203P0010P9

  • Zoro # G7208402


product price: $28.49
/ea
Sold in multiples of 3 for $85.47

Key Features

IP Rating
IP67
Maximum Operating Temperature (C)
105
Conductor Color 2
Red/Black
Maximum Operating Temperature (F)
221
Receptacle Lead Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203P0010P9
Zoro #
G7208402
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.906
Length (in)
1

Details

Item
Receptacle,D Key,Shield-Coupler,M,3 Pole
IP Rating
IP67
Maximum Operating Temperature (C)
105
Conductor Color 2
Red/Black
Maximum Operating Temperature (F)
221
Contact Resistance (Micro Ohms)
5
Locknut Material
Steel
Shell Material
Machined Aluminum
Conductor Color 3
Red/White
Insert Material
Nylon
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Green
Minimum Operating Temperature (F)
-40
Tab Info
TL APP,Cable Jacket Mtl,Coupling Nut Mtl,CRT,ROHS,IP Ratings,Knockout Dim,Cable Cross
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
Receptacle Lead Jacket Material
PVC
Poles
3
Nema Rating
6P
Wiring Color Code
Auto CC
Receptacle Configuration
Male Straight
Cable Code
Auto
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-40
Contact Carrier Material
Nylon
Cable Strand
26 X #36
Connector Style
MicroLink Dual Key
Shell Plating
Clear Anodized
cRU Specification
E165657
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Thread 2
1/2-14 NPT

Description

Receptacle,D Key,Shield-Coupler,M,3 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.