Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, D Key, Shield-Coupler, M, 4 Pole

  • Mfr # 204P0010P9

  • Zoro # G7208533


product price: $29.89
/ea
Sold in multiples of 3 for $89.67

Key Features

IP Rating
IP67
Nema Rating
6P
Thread 2
1/2-14 NPT
Minimum Operating Temperature (C)
-40
Maximum Knock Out Size (in)
0.906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204P0010P9
Zoro #
G7208533
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1
Length (in)
1

Details

Item
Receptacle,D Key,Shield-Coupler,M,4 Pole
IP Rating
IP67
Nema Rating
6P
Thread 2
1/2-14 NPT
Minimum Operating Temperature (C)
-40
Wiring Color Code
Auto CC
Minimum Operating Temperature (F)
-40
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Shell Material
Machined Aluminum
Contact Resistance (Micro Ohms)
5
Tab Info
Cable Cross,CRT,Knockout Dim,IP Ratings,TL APP,Cable Jacket Mtl,Coupling Nut Mtl,ROHS
Current Rating (amps)
4
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Shell Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
105
Receptacle Lead Jacket Material
PVC
Receptacle Configuration
Male Straight
Cable Strand
26 X #36
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Green
Insert Material
Nylon
Conductor Color 1
Red/Black
Wire Gauge
22 AWG
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Conductor Color 2
Red/White
Locknut Material
Steel
Cable Code
Auto
Contact Carrier Material
Nylon
Poles
4
Conductor Color 3
Red

Description

Receptacle,D Key,Shield-Coupler,M,4 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.