Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, D Key, Shield-Coupler, M, 5 Pole

  • Mfr # 205P0010P9

  • Zoro # G7208481


product price: $31.19
/ea
Sold in multiples of 3 for $93.57

Key Features

IP Rating
IP67
Shell Plating
Clear Anodized
Length (in)
1
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205P0010P9
Zoro #
G7208481
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1

Details

Item
Receptacle,D Key,Shield-Coupler,M,5 Pole
IP Rating
IP67
Shell Plating
Clear Anodized
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Red/Black
Minimum Operating Temperature (C)
-40
Thread 2
1/2-14 NPT
Current Rating (amps)
4
Shell Material
Machined Aluminum
Thread 1
1/2-20 UNF
Locknut Material
Steel
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Conductor Color 1
Red/White
Voltage Rating (DC)
300
Nema Rating
6P
Conductor Color 2
Red
Minimum Operating Temperature (F)
-40
Cable Code
Auto
Poles
5
Insert Material
Nylon
Wire Gauge
22 AWG
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
105
Receptacle Configuration
Male Straight
Receptacle Lead Jacket Material
PVC
Conductor Color 3
Green
Maximum Operating Temperature (F)
221
Connector Style
MicroLink Dual Key
Conductor Color 4
Red/Yellow
Tab Info
IP Ratings,CRT,ROHS,Cable Jacket Mtl,Coupling Nut Mtl,TL APP,Cable Cross,Knockout Dim

Description

Receptacle,D Key,Shield-Coupler,M,5 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.