Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Dual Key, Female, 3 Pole

  • Mfr # 203S0010P9

  • Zoro # G7208271


product price: $29.69
/ea
Sold in multiples of 3 for $89.07

Key Features

IP Rating
IP67
Maximum Knock Out Size (in)
0.57
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-40
Connector Style
MicroLink Dual Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203S0010P9
Zoro #
G7208271
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.57
Length (in)
0.93
Receptacle Lead Length
1

Details

Item
Receptacle,Dual Key,Female,3 Pole
IP Rating
IP67
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-40
Connector Style
MicroLink Dual Key
Receptacle Lead Jacket Material
PVC
Tab Info
IP Ratings,CRT,Cable Cross,ROHS,Cable Jacket Mtl,Coupling Nut Mtl,TL APP,Knockout Dim
Cable Strand
26 X #36
Current Rating (amps)
4
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Green
cRU Specification
E165657
Wire Gauge
22 AWG
Wiring Color Code
Auto CC
Thread 2
1/4-18 NPT
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Nema Rating
6P
Conductor Color 3
Red/White
Receptacle Configuration
Female Straight
Thread 1
1/2-20 UNF
Conductor Color 2
Red/Black
Shell Material
Machined Aluminum
Voltage Rating (AC)
250
Shell Plating
Clear Anodized
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (F)
-40
Locknut Material
Steel
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
221
Insert Material
Nylon
Poles
3
Cable Code
Auto

Description

Receptacle,Dual Key,Female,3 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.