Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Dual Key, Female, 5 Pole

  • Mfr # 205S0010P9

  • Zoro # G7208323


product price: $32.29
/ea
Sold in multiples of 3 for $96.87

Key Features

IP Rating
IP67
Conductor Color 1
Red/White
Minimum Operating Temperature (F)
-40
Thread 1
1/2-20 UNF
Maximum Knock Out Size (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205S0010P9
Zoro #
G7208323
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.57
Length (in)
0.93
Receptacle Lead Length
1

Details

Item
Receptacle,Dual Key,Female,5 Pole
IP Rating
IP67
Conductor Color 1
Red/White
Minimum Operating Temperature (F)
-40
Thread 1
1/2-20 UNF
Tab Info
CRT,Cable Jacket Mtl,Knockout Dim,Cable Cross,TL APP,IP Ratings,ROHS,Coupling Nut Mtl
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Red/Black
Current Rating (amps)
4
Shell Material
Machined Aluminum
Poles
5
Conductor Color 2
Red
Insert Material
Nylon
Maximum Operating Temperature (C)
105
Connector Style
MicroLink Dual Key
Nema Rating
6P
Cable Strand
26 X #36
Voltage Rating (DC)
300
Locknut Material
Steel
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
221
Cable Code
Auto
Contact Carrier Material
Nylon
Shell Plating
Clear Anodized
Receptacle Configuration
Female Straight
Receptacle Lead Jacket Material
PVC
Wiring Color Code
Auto CC
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Thread 2
1/4-18 NPT
Wire Gauge
22 AWG
Conductor Color 3
Green
Conductor Color 4
Red/Yellow
cRU Specification
E165657
O-Ring Material
Nitrile Rubber

Description

Receptacle,Dual Key,Female,5 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.