Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Dual Key, M, 2 Pole, 1, 1/2" NPT

  • Mfr # 202P0010P

  • Zoro # G7208411


product price: $15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

IP Rating
IP67
Shell Material
Machined Aluminum
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202P0010P
Zoro #
G7208411
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1

Details

Item
Receptacle,Dual Key,M,2 Pole,1,1/2" NPT
IP Rating
IP67
Shell Material
Machined Aluminum
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Wire Gauge
22 AWG
Voltage Rating (DC)
300
Shell Plating
Clear Anodized
Locknut Material
Steel
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Poles
2
Receptacle Configuration
Male Straight
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
80
Receptacle Lead Jacket Material
PVC
Current Rating (amps)
4
Maximum Operating Temperature (F)
176
Conductor Color 1
Brown
Contact Material
Brass, Gold Plated Over Nickel"
Nema Rating
6P
Conductor Color 2
Blue
Wiring Color Code
Auto CC
CSA Specification
E165657
cRU Specification
E165657
Thread 2
1/2-14 NPT
Tab Info
Cable Jacket Mtl,TL APP,ROHS,CRT,IP Ratings,Knockout Dim,Cable Cross,Coupling Nut Mtl
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon

Description

Receptacle,Dual Key,M,2 Pole,1,1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.