Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT

  • Mfr # 203R0010P

  • Zoro # G7208667


product price: $16.29
/ea
Sold in multiples of 5 for $81.45

Key Features

IP Rating
IP67
Maximum Operating Temperature (F)
176
Receptacle Lead Length
1
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203R0010P
Zoro #
G7208667
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.57
Length (in)
0.76

Details

Item
Receptacle,Dual Key,M,3 Pole,1,1/4" NPT
IP Rating
IP67
Maximum Operating Temperature (F)
176
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Contact Material
Brass, Gold Plated Over Nickel"
Receptacle Lead Jacket Material
PVC
Locknut Material
Steel
Voltage Rating (DC)
300
Cable Strand
26 X #36
Conductor Color 1
Green
Tab Info
Knockout Dim,Coupling Nut Mtl,Cable Cross,TL APP,ROHS,IP Ratings,CRT,Cable Jacket Mtl
Wiring Color Code
Auto CC
Conductor Color 3
Red/White
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Shell Material
Machined Aluminum
Minimum Operating Temperature (C)
-20
Conductor Color 2
Red/Black
CSA Specification
E165657
Thread 1
1/2-20 UNF
Nema Rating
6P
Thread 2
1/4-18 NPT
cRU Specification
E165657
Connector Style
MicroLink Dual Key
Shell Plating
Clear Anodized
Voltage Rating (AC)
250
Cable Code
Auto
Maximum Operating Temperature (C)
80
Wire Gauge
22 AWG
Receptacle Configuration
Male Straight
Poles
3
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5

Description

Receptacle,Dual Key,M,3 Pole,1,1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.