Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Dual Key, M, 4 Pole, 1, 1/2" NPT

  • Mfr # 204P0010P

  • Zoro # G7208439


product price: $17.49
/ea
Sold in multiples of 5 for $87.45

Key Features

IP Rating
IP67
Conductor Color 2
Red/White
Locknut Material
Steel
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204P0010P
Zoro #
G7208439
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1
Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.906

Details

Item
Receptacle,Dual Key,M,4 Pole,1,1/2" NPT
IP Rating
IP67
Conductor Color 2
Red/White
Locknut Material
Steel
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
Receptacle Lead Jacket Material
PVC
CSA Specification
E165657
Cable Strand
26 X #36
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
80
Nema Rating
6P
Shell Plating
Clear Anodized
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Minimum Operating Temperature (F)
-4
Current Rating (amps)
4
Conductor Color 1
Red/Black
Cable Code
Auto
Shell Material
Machined Aluminum
Conductor Color 4
Green
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red
Thread 2
1/2-14 NPT
Wire Gauge
22 AWG
Poles
4
Voltage Rating (DC)
300
Tab Info
ROHS,CRT,IP Ratings,Cable Cross,TL APP,Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim
cRU Specification
E165657
Receptacle Configuration
Male Straight

Description

Receptacle,Dual Key,M,4 Pole,1,1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.