Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Dual Key, M, 4 Pole, 1, 1/4" NPT

  • Mfr # 204R0010P

  • Zoro # G7208649


product price: $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

IP Rating
IP67
Length (in)
0.76
Maximum Operating Temperature (C)
80
Voltage Rating (DC)
300
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204R0010P
Zoro #
G7208649
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
0.76
Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.57

Details

Item
Receptacle,Dual Key,M,4 Pole,1,1/4" NPT
IP Rating
IP67
Maximum Operating Temperature (C)
80
Voltage Rating (DC)
300
CSA Specification
E165657
Current Rating (amps)
4
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Conductor Color 3
Red
Contact Material
Brass, Gold Plated Over Nickel"
Nema Rating
6P
Minimum Operating Temperature (C)
-20
Conductor Color 2
Red/White
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon
Receptacle Lead Jacket Material
PVC
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/Black
Thread 2
1/4-18 NPT
Minimum Operating Temperature (F)
-4
Poles
4
Tab Info
Cable Jacket Mtl,Cable Cross,Knockout Dim,Coupling Nut Mtl,TL APP,IP Ratings,ROHS,CRT
Shell Plating
Clear Anodized
Cable Code
Auto
Maximum Operating Temperature (F)
176
Shell Material
Machined Aluminum
Conductor Color 4
Green
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Locknut Material
Steel
Cable Strand
26 X #36
Receptacle Configuration
Male Straight
cRU Specification
E165657

Description

Receptacle,Dual Key,M,4 Pole,1,1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.