Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG

  • Mfr # 204P0010N

  • Zoro # G7208393


product price: $20.39
/ea
Sold in multiples of 5 for $101.95

Key Features

IP Rating
IP67
Conductor Color 2
Red/White
Length (in)
1
Shell Material
Machined Aluminum
Current Rating (amps)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204P0010N
Zoro #
G7208393
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1

Details

Item
Receptacle Dual Key,M,4 Pole,1/2",18 AWG
IP Rating
IP67
Conductor Color 2
Red/White
Shell Material
Machined Aluminum
Current Rating (amps)
5
Conductor Color 3
Red
Receptacle Configuration
Male Straight
Shell Plating
Clear Anodized
Tab Info
IP Ratings,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim,ROHS,TL APP,CRT
Contact Carrier Material
Nylon
Nema Rating
6P
Connector Style
MicroLink Dual Key
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Thread 2
1/2-14 NPT
Insert Material
Nylon
Maximum Operating Temperature (C)
80
Conductor Color 4
Green
Wire Gauge
18 AWG
CSA Specification
E165657
Poles
4
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Locknut Material
Steel
Voltage Rating (AC)
250
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/Black
Cable Strand
26 X #36
Receptacle Lead Jacket Material
PVC
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Thread 1
1/2-20 UNF

Description

Receptacle Dual Key,M,4 Pole,1/2 In.,18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.