Zoro Homepage

Receptacle, Dual Key, M, 5 Pole, 1, 1/2" NPT

  • Mfr # 205P0010P

  • Zoro # G7208518


product price: $18.69
/ea
Sold in multiples of 4 for $74.76

Key Features

IP Rating
IP67
Conductor Color 5
Red/Black
Thread 2
1/2-14 NPT
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205P0010P
Zoro #
G7208518
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1
Length (in)
1

Description

Receptacle,Dual Key,M,5 Pole,1,1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.