Zoro Homepage

Receptacle Dual Key, M, 5 Pole, 1/2", 18 AWG

  • Mfr # 205P0010N

  • Zoro # G7208560


product price: $19.29
/ea
Sold in multiples of 4 for $77.16

Key Features

IP Rating
IP67
Conductor Color 2
Red
Conductor Color 4
Red/Yellow
Thread 1
1/2-20 UNF
Shell Material
Machined Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205P0010N
Zoro #
G7208560
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1

Details

Item
Receptacle Dual Key,M,5 Pole,1/2",18 AWG
IP Rating
IP67
Conductor Color 2
Red
Conductor Color 4
Red/Yellow
Thread 1
1/2-20 UNF
Shell Material
Machined Aluminum
CSA Specification
E165657
Cable Strand
26 X #36
Tab Info
Cable Cross,Cable Jacket Mtl,CRT,Knockout Dim,TL APP,Coupling Nut Mtl,ROHS,IP Ratings
Conductor Color 5
Red/Black
Nema Rating
6P
Receptacle Lead Jacket Material
PVC
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Poles
5
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
80
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Locknut Material
Steel
Conductor Color 1
Red/White
cRU Specification
E165657
Receptacle Configuration
Male Straight
Shell Plating
Clear Anodized
Thread 2
1/2-14 NPT
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Current Rating (amps)
5
Wire Gauge
18 AWG
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Dual Key
Conductor Color 3
Green
Contact Carrier Material
Nylon
Voltage Rating (AC)
250

Description

Receptacle Dual Key,M,5 Pole,1/2 In.,18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.