Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Dual Key, M, 6 Pole, 1, 1/2" NPT

  • Mfr # 206P0010P

  • Zoro # G7208551


product price: $19.29
/ea
Sold in multiples of 4 for $77.16

Key Features

IP Rating
IP67
cRU Specification
E165657
Receptacle Lead Length
1
Wire Gauge
22 AWG
Cable Strand
26 X #36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206P0010P
Zoro #
G7208551
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.906
Length (in)
1

Details

Item
Receptacle,Dual Key,M,6 Pole,1,1/2" NPT
IP Rating
IP67
cRU Specification
E165657
Wire Gauge
22 AWG
Cable Strand
26 X #36
Locknut Material
Steel
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-20
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Green
Minimum Operating Temperature (F)
-4
Thread 2
1/2-14 NPT
Shell Plating
Clear Anodized
Shell Material
Machined Aluminum
Conductor Color 5
Red/Black
Contact Carrier Material
Nylon
Conductor Color 4
Red/Yellow
Conductor Color 2
Red
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
176
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
80
Poles
6
Conductor Color 6
Red/Blue
Conductor Color 1
Red/White
Tab Info
Coupling Nut Mtl,TL APP,ROHS,Cable Cross,CRT,IP Ratings,Knockout Dim,Cable Jacket Mtl
Cable Code
Auto
Insert Material
Nylon
Voltage Rating (DC)
300
Wiring Color Code
Auto CC
Receptacle Lead Jacket Material
PVC
Current Rating (amps)
4
CSA Specification
E165657
Receptacle Configuration
Male Straight
Nema Rating
6P
Connector Style
MicroLink Dual Key

Description

Receptacle,Dual Key,M,6 Pole,1,1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.