Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Etherlink M12, M, 4 P, 1 ft. PG9

  • Mfr # E04AB0010P

  • Zoro # G7220381


product price: $15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Wire Size
24 AWG
IP Rating
IP67
Temp. Range
-4 Degrees to 221 Degrees F
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Max. Voltage
125VAC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04AB0010P
Zoro #
G7220381
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
24 AWG
Receptacle Lead Length
1
Length (in)
1.13

Details

Item
Etherlink Receptacle
IP Rating
IP67
Temp. Range
-4 Degrees to 221 Degrees F
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Max. Voltage
125VAC/DC
Max. Amps
4 A
NEMA Rating
6P
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Color
White/Orange, White/Green, Orange, Green
Number of Conductors
4
Shell Plating
Black Anodized
Connector Style
MicroLink Ethernet
Conductor Color 3
Orange
Poles
4
Wiring Color Code
Ethernet
Thread 1
M12X1
Shell Material
Machined Aluminum
Voltage Rating (AC)
125
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
125
Thread 2
1/2-14 NPT
Minimum Operating Temperature (F)
-4
Locknut Material
Steel
Conductor Color 2
White/Green
Contact Carrier Material
Nylon
cRU Specification
E165657
Conductor Color 1
White/Orange
Receptacle Configuration
Male Straight
Cable Code
Euro
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Green
O-Ring Material
Nitrile Rubber
Receptacle Lead Jacket Material
PVC
Insert Material
Nylon
Maximum Operating Temperature
221 Degrees F
Product Type
M12

Description

Receptacle,Etherlink M12,M,4 P,1 ft. PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.