Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Mini, Hi-Temp Sil, F, 4 P, 1 ft.

  • Mfr # 104V0010MHT

  • Zoro # G7214142


product price: $38.19
/ea
Sold in multiples of 2 for $76.38

Key Features

Wire Size
16 AWG
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
10 A
Temp. Range
-58 Degrees to 356 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104V0010MHT
Zoro #
G7214142
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.906
Length (in)
1.94

Details

Item
Mini Link Receptacle
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
10 A
Temp. Range
-58 Degrees to 356 Degrees F
NEMA Rating
6P
Number of Conductors
4
Color
Black, White, Red, Green
Max. Voltage
600VAC/DC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Contact Carrier Material
Silicone
Conductor Color 4
Green
Thread 2
1/2-14 NPT
Shell Plating
Black Anodized
Conductor Color 1
Black
Cable Strand
26 X #30
Insert Material
Silicone
Poles
4
Conductor Color 3
Red
Contact Sleeve
Stainless Steel
O-Ring Material
Viton
Voltage Rating (AC)
600
Thread 1
7/8-16 UNS
Receptacle Configuration
Female 90 Deg
Shell Material
Machined Aluminum
Cable Code
Auto
Voltage Rating (DC)
600
Locknut Material
Steel
Receptacle Lead Jacket Material
Silicone
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-58
Conductor Color 2
White
Wiring Color Code
Auto CC
Connector Style
MiniLink
Maximum Operating Temperature
356 Degrees F

Description

Receptacle,Mini,Hi-Temp Sil,F,4 P,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.