Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Mini, Hi-Temp Sil, F, 5 P, 1 ft.

  • Mfr # 105V0010MHT

  • Zoro # G7214072


product price: $40.39
/ea
Sold in multiples of 2 for $80.78

Key Features

Wire Size
16 AWG
IP Rating
IP67
Max. Amps
8 A
Color
White, Red, Green, Orange, Black
Number of Conductors
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105V0010MHT
Zoro #
G7214072
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1
Length (in)
1.94

Details

Item
Mini Link Receptacle
IP Rating
IP67
Max. Amps
8 A
Color
White, Red, Green, Orange, Black
Number of Conductors
5
Temp. Range
-58 Degrees to 356 Degrees F
Max. Voltage
600VAC/DC
NEMA Rating
6P
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Conductor Color 5
Black
Shell Material
Machined Aluminum
Wiring Color Code
Auto CC
O-Ring Material
Viton
Connector Style
MiniLink
Conductor Color 3
Green
Minimum Operating Temperature (F)
-58
Cable Code
Auto
Thread 2
1/2-14 NPT
Voltage Rating (DC)
600
Voltage Rating (AC)
600
Receptacle Configuration
Female 90 Deg
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X #30
Contact Sleeve
Stainless Steel
Insert Material
Silicone
Conductor Color 2
Red
Conductor Color 1
White
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Orange
Contact Carrier Material
Silicone
Thread 1
7/8-16 UNS
Poles
5
Locknut Material
Steel
Shell Plating
Black Anodized
Receptacle Lead Jacket Material
Silicone
Maximum Operating Temperature
356 Degrees F

Description

Receptacle,Mini,Hi-Temp Sil,F,5 P,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.