Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Mini, Hi-Temp Sil, M, 3 P, 1 ft.

  • Mfr # 103P0010MHT

  • Zoro # G7214431


product price: $21.59
/ea
Sold in multiples of 4 for $86.36

Key Features

Wire Size
16 AWG
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Number of Conductors
3
Color
Green, Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103P0010MHT
Zoro #
G7214431
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Maximum Knock Out Size (in)
0.906
Length (in)
1.07
Receptacle Lead Length
1

Details

Item
Mini Link Receptacle
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Number of Conductors
3
Color
Green, Black, White
Max. Amps
13 A
Max. Voltage
600VAC/DC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Conductor Color 1
Green
Thread 1
7/8-16 UNS
Voltage Rating (DC)
600
Thread 2
1/2-14 NPT
Cable Code
Auto
Shell Plating
Black Anodized
Contact Sleeve
Stainless Steel
Voltage Rating (AC)
600
Insert Material
Silicone
Locknut Material
Steel
Shell Material
Machined Aluminum
Receptacle Configuration
Male Straight
Connector Style
MiniLink
Receptacle Lead Jacket Material
Silicone
Minimum Operating Temperature (F)
-58
Contact Carrier Material
Silicone
Cable Strand
26 X #30
Conductor Color 3
White
Conductor Color 2
Black
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Viton
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Poles
3
Maximum Operating Temperature
356 Degrees F

Description

Receptacle,Mini,Hi-Temp Sil,M,3 P,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.