Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Mini, Hi-Temp Sil, M, 4 P, 1 ft.

  • Mfr # 104P0010MHT

  • Zoro # G7214343


product price: $26.19
/ea
Sold in multiples of 3 for $78.57

Key Features

Wire Size
16 AWG
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/DC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104P0010MHT
Zoro #
G7214343
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1
Length (in)
1.07

Details

Item
Mini Link Receptacle
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/DC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
10 A
Number of Conductors
4
Temp. Range
-58 Degrees to 356 Degrees F
Color
Black, White, Red, Green
NEMA Rating
6P
Voltage Rating (AC)
600
Poles
4
Conductor Color 4
Green
Voltage Rating (DC)
600
Conductor Color 2
White
Thread 2
1/2-14 NPT
Contact Sleeve
Stainless Steel
Shell Plating
Black Anodized
Receptacle Configuration
Male Straight
Conductor Color 3
Red
Minimum Operating Temperature (F)
-58
Insert Material
Silicone
Locknut Material
Steel
Conductor Color 1
Black
Wiring Color Code
Auto CC
Thread 1
7/8-16 UNS
O-Ring Material
Viton
Cable Strand
26 X #30
Contact Resistance (Micro Ohms)
5
Connector Style
MiniLink
Cable Code
Auto
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Silicone
Receptacle Lead Jacket Material
Silicone
Shell Material
Machined Aluminum
Maximum Operating Temperature
356 Degrees F

Description

Receptacle,Mini,Hi-Temp Sil,M,4 P,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.