Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, MiniSize, M, Flg Mt 5 P, 1 ft.

  • Mfr # 105PF0010M

  • Zoro # G7216723


product price: $34.49
/ea
Sold in multiples of 3 for $103.47

Key Features

Wire Size
16 AWG
IP Rating
IP67
Max. Amps
8 A
Max. Voltage
600VAC/DC
Color
White, Red, Green, Orange, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105PF0010M
Zoro #
G7216723
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Receptacle Lead Length
1
Length (in)
1.07

Details

Item
Mini Link Receptacle
IP Rating
IP67
Max. Amps
8 A
Max. Voltage
600VAC/DC
Color
White, Red, Green, Orange, Black
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-4 Degrees to 221 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
5
NEMA Rating
6P
Shell Material
Machined Aluminum
Cable Code
Auto
Connector Style
MiniLink
Conductor Color 4
Orange
Conductor Color 5
Black
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 3
Green
CSA Specification
E165657
O-Ring Material
Viton
Voltage Rating (AC)
600
Wiring Color Code
Auto CC
cRU Specification
E165657
Voltage Rating (DC)
600
Contact Sleeve
Stainless Steel
Receptacle Lead Jacket Material
PVC
Contact Carrier Material
PVC
Shell Plating
Black Anodized
Conductor Color 2
Red
Thread 1
7/8-16 UNS
Cable Strand
26 X #30
Conductor Color 1
White
Contact Resistance (Micro Ohms)
5
Receptacle Configuration
Male Flange Mount
Insert Material
PVC
Poles
5
Maximum Operating Temperature
221 Degrees F

Description

Receptacle,MiniSize,M,Flg Mt 5 P,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.