Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, MiniSize, Male, 4 Pole, 1 ft.

  • Mfr # 104U0010M

  • Zoro # G7216769


product price: $29.49
/ea
Sold in multiples of 3 for $88.47

Key Features

Wire Size
16 AWG
IP Rating
IP67
Max. Amps
10 A
Max. Voltage
600VAC/DC
Temp. Range
-4 Degrees to 221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104U0010M
Zoro #
G7216769
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Width (in)
1.33
Receptacle Lead Length
1
Length (in)
1.94
Maximum Knock Out Size (in)
0.906

Details

Item
Mini Link Receptacle
IP Rating
IP67
Max. Amps
10 A
Max. Voltage
600VAC/DC
Temp. Range
-4 Degrees to 221 Degrees F
Color
Black, White, Red, Green
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
4
NEMA Rating
6P
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Conductor Color 4
Green
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Cable Strand
26 X #30
Conductor Color 1
Black
Conductor Color 2
White
CSA Specification
E165657
O-Ring Material
Viton
Conductor Color 3
Red
Wiring Color Code
Auto CC
Thread 1
7/8-16 UNS
Contact Sleeve
Stainless Steel
Insert Material
PVC
Voltage Rating (AC)
600
Shell Material
Machined Aluminum
Contact Carrier Material
PVC
Locknut Material
Steel
Connector Style
MiniLink
cRU Specification
E165657
Receptacle Configuration
Male 90 Degree
Shell Plating
Black Anodized
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-4
Thread 2
1/2-14 NPT
Poles
4
Receptacle Lead Jacket Material
PVC
Maximum Operating Temperature
221 Degrees F

Description

Receptacle,MiniSize,Male,4 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.