Zoro Homepage

Receptacle, Single Key, Fale, 3 Pole, 1 ft.

  • Mfr # 303S0010P9

  • Zoro # G7222999


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

IP Rating
IP67
Thread 1
M12X1
Voltage Rating (DC)
300
Conductor Color 3
Blue
Thread 2
1/4-18 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303S0010P9
Zoro #
G7222999
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
0.93
Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.57

Details

Item
Receptacle,Single Key,Fale,3 Pole,1 ft.
IP Rating
IP67
Thread 1
M12X1
Voltage Rating (DC)
300
Conductor Color 3
Blue
Thread 2
1/4-18 NPT
Cable Code
Euro
Wire Gauge
22 AWG
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Conductor Color 2
Not Used
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Locknut Material
Steel
Contact Resistance (Micro Ohms)
5
Poles
3
Conductor Color 1
Brown
Current Rating (amps)
4
Shell Material
Machined Aluminum
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Conductor Color 4
Black
Nema Rating
6P
Shell Plating
Black Anodized
Maximum Operating Temperature (C)
105
Receptacle Lead Jacket Material
PVC
Receptacle Configuration
Female Straight
Cable Strand
26 X #36
Contact Carrier Material
Nylon
Insert Material
Nylon
Connector Style
MicroLink Single Key
Tab Info
Cable Jacket Mtl,ROHS,Coupling Nut Mtl,IP Ratings,TL APP,Knockout Dim,Cable Cross,CRT
Wiring Color Code
Euro CC
O-Ring Material
Nitrile Rubber

Description

Receptacle,Single Key,Fale,3 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.