Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Single Key, M, 3 Pole, 1 ft., M14

  • Mfr # 303T0010P

  • Zoro # G7222481


product price: $12.39
/ea
Sold in multiples of 6 for $74.34

Key Features

IP Rating
IP67
Receptacle Lead Jacket Material
PVC
Current Rating (amps)
4
Cable Code
Euro
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303T0010P
Zoro #
G7222481
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.551
Receptacle Lead Length
1
Length (in)
0.76

Details

Item
Receptacle,Single Key,M,3 Pole,1 ft.,M14
IP Rating
IP67
Receptacle Lead Jacket Material
PVC
Current Rating (amps)
4
Cable Code
Euro
Insert Material
Nylon
Voltage Rating (AC)
250
Wiring Color Code
Euro CC
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Conductor Color 3
Blue
Connector Style
MicroLink Single Key
Maximum Operating Temperature (C)
80
Conductor Color 4
Black
Conductor Color 2
Not Used
Tab Info
ROHS,Knockout Dim,Cable Jacket Mtl,Cable Cross,TL APP,CRT,IP Ratings,Coupling Nut Mtl
Thread 1
M12X1
Shell Material
Machined Aluminum
Receptacle Configuration
Male Straight
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Poles
3
Thread 2
M14X1
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Locknut Material
Steel
Maximum Operating Temperature (F)
176
Conductor Color 1
Brown
Nema Rating
6P
Voltage Rating (DC)
300
Shell Plating
Black Anodized

Description

Receptacle,Single Key,M,3 Pole,1 ft.,M14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.