Zoro Homepage

Receptacle, Single Key, M, 4 Pole, 1 ft., M14

  • Mfr # 304T0010P

  • Zoro # G7222472


product price: $13.59
/ea
Sold in multiples of 6 for $81.54

Key Features

IP Rating
IP67
Conductor Color 3
Blue
Receptacle Lead Length
1
Wiring Color Code
Euro CC
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304T0010P
Zoro #
G7222472
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.76
Maximum Knock Out Size (in)
0.551

Description

Receptacle,Single Key,M,4 Pole,1 ft.,M14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.