Zoro Homepage

Receptacle, Single Key, Male, 3 Pole, 1 ft.

  • Mfr # 303P0010P9

  • Zoro # G7222411


product price: $26.39
/ea
Sold in multiples of 3 for $79.17

Key Features

IP Rating
IP67
Shell Plating
Black Anodized
Conductor Color 4
Black
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303P0010P9
Zoro #
G7222411
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1

Details

Item
Receptacle,Single Key,Male,3 Pole,1 ft.
IP Rating
IP67
Shell Plating
Black Anodized
Conductor Color 4
Black
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Receptacle Lead Jacket Material
PVC
Receptacle Configuration
Male Straight
Contact Carrier Material
Nylon
Cable Code
Euro
cRU Specification
E165657
Tab Info
ROHS,Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl,IP Ratings,CRT,Cable Cross,TL APP
Wire Gauge
22 AWG
Locknut Material
Steel
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Thread 1
M12X1
Maximum Operating Temperature (F)
221
Shell Material
Machined Aluminum
Wiring Color Code
Euro CC
Conductor Color 3
Blue
Current Rating (amps)
4
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
Nema Rating
6P
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
105
Conductor Color 1
Brown
Cable Strand
26 X #36
Poles
3
Conductor Color 2
Not Used
Voltage Rating (DC)
300
Thread 2
1/2-14 NPT

Description

Receptacle,Single Key,Male,3 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.