Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Single Key, Male, 4 Pole, 1 ft.

  • Mfr # 304P0010P9

  • Zoro # G7222402


product price: $29.69
/ea
Sold in multiples of 3 for $89.07

Key Features

IP Rating
IP67
Nema Rating
6P
Conductor Color 2
White
Connector Style
MicroLink Single Key
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304P0010P9
Zoro #
G7222402
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.906
Length (in)
1
Receptacle Lead Length
1

Details

Item
Receptacle,Single Key,Male,4 Pole,1 ft.
IP Rating
IP67
Nema Rating
6P
Conductor Color 2
White
Connector Style
MicroLink Single Key
Poles
4
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Wiring Color Code
Euro CC
Shell Material
Machined Aluminum
Cable Code
Euro
Thread 2
1/2-14 NPT
Cable Strand
26 X #36
Thread 1
M12X1
Insert Material
Nylon
Current Rating (amps)
4
Conductor Color 3
Blue
Contact Material
Brass, Gold Plated Over Nickel"
Locknut Material
Steel
Receptacle Lead Jacket Material
PVC
Receptacle Configuration
Male Straight
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
105
Shell Plating
Black Anodized
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
221
Tab Info
Cable Cross,TL APP,Knockout Dim,IP Ratings,Cable Jacket Mtl,CRT,Coupling Nut Mtl,ROHS
Conductor Color 1
Brown
Wire Gauge
22 AWG
Minimum Operating Temperature (C)
-20
Conductor Color 4
Black
Contact Carrier Material
Nylon
cRU Specification
E165657

Description

Receptacle,Single Key,Male,4 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.