Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Single Key, Male, 5 Pole, 1 ft.

  • Mfr # 305P0010P9

  • Zoro # G7222518


product price: $34.19
/ea
Sold in multiples of 3 for $102.57

Key Features

IP Rating
IP67
Maximum Knock Out Size (in)
0.906
Conductor Color 1
Brown
Wiring Color Code
Euro CC
Conductor Color 3
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305P0010P9
Zoro #
G7222518
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1
Length (in)
1

Details

Item
Receptacle,Single Key,Male,5 Pole,1 ft.
IP Rating
IP67
Conductor Color 1
Brown
Wiring Color Code
Euro CC
Conductor Color 3
Blue
Voltage Rating (AC)
250
Conductor Color 4
Black
Shell Material
Machined Aluminum
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Contact Carrier Material
Nylon
Receptacle Lead Jacket Material
PVC
Conductor Color 2
White
Thread 2
1/2-14 NPT
Tab Info
CRT,TL APP,Knockout Dim,IP Ratings,Coupling Nut Mtl,ROHS,Cable Cross,Cable Jacket Mtl
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Conductor Color 5
Gray
Poles
5
Connector Style
MicroLink Single Key
Cable Code
Euro
Cable Strand
26 X #36
Locknut Material
Steel
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (C)
-20
Thread 1
M12X1
Receptacle Configuration
Male Straight
Contact Material
Brass, Gold Plated Over Nickel"
Nema Rating
6P
Maximum Operating Temperature (F)
221
Shell Plating
Black Anodized
Insert Material
Nylon
Current Rating (amps)
4
Wire Gauge
22 AWG

Description

Receptacle,Single Key,Male,5 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.