Zoro Homepage

Recptacl, Sngle Key, F, 3 P, 1 ft., 1/4" NPT

  • Mfr # 303S0010N

  • Zoro # G7222448


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

IP Rating
IP67
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Receptacle Lead Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303S0010N
Zoro #
G7222448
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.93
Maximum Knock Out Size (in)
0.57

Details

Item
Recptacl,Sngle Key,F,3 P,1 ft.,1/4" NPT
IP Rating
IP67
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Thread 1
M12X1
Connector Style
MicroLink Single Key
Receptacle Configuration
Female Straight
Poles
3
Shell Plating
Black Anodized
Contact Carrier Material
Nylon
Conductor Color 3
Blue
Maximum Operating Temperature (C)
80
Tab Info
Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim,TL APP,IP Ratings,Cable Cross,CRT,ROHS
Conductor Color 2
Not Used
Insert Material
Nylon
Wire Gauge
18 AWG
Nema Rating
6P
Wiring Color Code
Euro CC
Conductor Color 4
Black
Maximum Operating Temperature (F)
176
Current Rating (amps)
4
CSA Specification
E165657
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 1
Brown
Receptacle Lead Jacket Material
PVC
Minimum Operating Temperature (C)
-20
Cable Code
Euro
Cable Strand
26 X #36
Shell Material
Machined Aluminum
Locknut Material
Steel
Thread 2
1/4-18 NPT

Description

Recptacl,Sngle Key,F,3 P,1 ft.,1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.